Motion
80B13U
Idler Roller Chain Sprocket - 80 / 1 in, 1 Strand, 1.0000 in Bore, 13 Teeth, Steel Material
Mi Item #00767398
MFR #80B13U
Price$77.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 80 / 1 in, 1 Strand, 1.0000 in Bore, 13 Teeth, Steel Material
Mi Item #00767398
MFR #80B13U

Mfr description
80B13U IDLER SPKT WITH BRONZE BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    4.6570 in
  • Pitch  
    1.0000 in

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Bronze Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)