Motion
X726-11VL-BK

BOSTON GEAR
X726-11VL-BK

Speed Reducer Vertical Base - 726 Reducer Size, Cast Iron Material
Mi Item #00767427
MFR #X726-11VL-BK
Price$413.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X726-11VL-BK

Speed Reducer Vertical Base - 726 Reducer Size, Cast Iron Material
Mi Item #00767427
MFR #X726-11VL-BK

Mfr description
56597 LO VERTICAL BASE FOR REDUCER
  • See Motionindustries.com for dimension and engineering data
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.05/each

Specifications

Dimensions

  • Base Bottom To Output Center
    5.59 in
  • Manufacturer Reducer Size
    726
  • Max Bolt Center To Center Length
    5.75 in
  • Max Bolt Center To Center Width
    10.13 in
  • Overall Length
    7.38 in
  • Overall Width
    11.69 in
  • Weight
    11.10 lbs

Details

  • Base Type
    Vertical Base
  • Includes
    Fasteners
  • Material
    Cast Iron
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    781711565971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)