Motion
D40B19U
Idler Roller Chain Sprocket - 40 / 1/2 in, 2 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
Mi Item #00767428
MFR #D40B19U
Price$123.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 40 / 1/2 in, 2 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
Mi Item #00767428
MFR #D40B19U

Mfr description
D40B19U IDLER SPKT WITH BRONZE BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    3.2960 in
  • Pitch  
    0.5000 in
  • Weight
    2 lbs
  • Width
    1.5000 in

Details

  • Bearing Material
    Bronze
  • Chain / Sprocket Type
    B-Style Idler Sprocket
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth  
    19
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Bronze Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)