Motion
D50B17U
Idler Roller Chain Sprocket - 50 / 5/8 in, 2 Strand, 1.0000 in Bore, 17 Teeth, Steel Material
MI ITEM #00767444
MFR #D50B17U
Your Price$145.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 50 / 5/8 in, 2 Strand, 1.0000 in Bore, 17 Teeth, Steel Material
MI ITEM #00767444
MFR #D50B17U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.79/each(List $167.66)

Overview

Mfr description
D50B17U IDLER SPKT WITH BRONZE BUSH

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Bronze Bushing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    50-2
  • Number Of Strands Across
    2
  • Outside Diameter
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Length Through Bore
  • Pitch
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text