Motion
X732-11H-BK

BOSTON GEAR
X732-11H-BK

Speed Reducer Horizontal Base - 732 Reducer Size, Cast Iron Material
Mi Item #00767457
MFR #X732-11H-BK
Price$390.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X732-11H-BK

Speed Reducer Horizontal Base - 732 Reducer Size, Cast Iron Material
Mi Item #00767457
MFR #X732-11H-BK

Mfr description
56599 HORIZ BASE FOR REDUCER
  • See Motionindustries.com for dimension and engineering data
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$390.07/each

Specifications

Dimensions

  • Base Bottom To Output Center
    4.38 in, 6.75 in
  • Manufacturer Reducer Size
    732
  • Max Bolt Center To Center Length
    6.13 in
  • Max Bolt Center To Center Width
    9.50 in
  • Overall Dimensions
    7.66 x 11.19 x 0.88 in
  • Overall Height
    0.88 in
  • Overall Length
    7.66 in
  • Overall Width
    11.19 in
  • Weight
    10.00 lbs

Details

  • Base Type
    Horizontal Base
  • Includes
    Fasteners
  • Material
    Cast Iron
  • Mounting Type
    Bottom
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    781711565995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)