Motion
X738-11H-BK

BOSTON GEAR
X738-11H-BK

Speed Reducer Horizontal Base - 738 Reducer Size, Cast Iron Material
Mi Item #00767517
MFR #X738-11H-BK
Price$419.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X738-11H-BK

Speed Reducer Horizontal Base - 738 Reducer Size, Cast Iron Material
Mi Item #00767517
MFR #X738-11H-BK

Mfr description
56603 HORIZ BASE FOR REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.31/each

Specifications

Dimensions

  • Base Bottom To Output Center
    4.81 in, 7.50 in
  • Manufacturer Reducer Size
    738
  • Max Bolt Center To Center Length
    7.00 in
  • Max Bolt Center To Center Width
    10.38 in
  • Overall Dimensions
    8.66 x 12.13 x 0.94 in
  • Overall Height
    0.94 in
  • Overall Length
    8.66 in
  • Overall Width
    12.13 in
  • Weight
    11.68 lbs

Details

  • Base Type
    Horizontal Base
  • Includes
    Fasteners
  • Material
    Cast Iron
  • Mounting Type
    Bottom
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    781711566039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)