Motion
40B19F
Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
Mi Item #00767548
MFR #40B19F
Price$62.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 1.0000 in Bore, 19 Teeth, Steel Material
Mi Item #00767548
MFR #40B19F

Mfr description
40B19F IDLER SPKT WITH NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.2960 in
  • Pitch  
    0.5000 in

Details

  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    19
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)