Motion
18896
Fluoro Rubber Oil Seal - Solid, 1.875 in Shaft Dia., 3.160 in OD, 0.695 in Overall Width, CRSA8 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #00767550
MFR #18896
Price$27.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 1.875 in Shaft Dia., 3.160 in OD, 0.695 in Overall Width, CRSA8 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #00767550
MFR #18896

Mfr description
18896 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.81/each

Specifications

Dimensions

  • Outside Diameter
    3.160 in
  • Overall Width
    0.695 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.16 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    CRSA8 Design
  • Design Type
    CRSA8
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311884976
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)