Motion
F4B-K-203LE-HT

DODGE
F4B-K-203LE-HT

Four-Bolt Flange Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #00767566
MFR #F4B-K-203LE-HT
Price$2,690.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-K-203LE-HT

Four-Bolt Flange Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #00767566
MFR #F4B-K-203LE-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,690.82/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Weight
    17.14 lbs

Details

  • Bearing Type
    Tapered Roller
  • Description
    F4B-K-203LE-HT
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The F4B-K-203LE-HT is a tapered roller expansion bearing unit, 4-bolt flange type with a 2-3/16 in bore diameter, floating bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, labyrinth seal, and is suitable for high temperature applications in the F4B-K series. It weighs 17.140 lbs.
  • Manufacturer Catalog Number
    141984
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    F4B-K
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
F4B-K-203LE-HT 4BOLT FLANGE BRG 141984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought