Overview
Mfr description
F4B-K-203L-HT 4BOLT FLANGE BRG 141983
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialDuctile Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingTapered Roller
- Bearing TypeTapered Roller
- Seal TypeLabyrinth Seal
- SeriesF4B-K
- Flange Mounting Type4-Bolt Flange
- Manufacturer Catalog Number141983
- Weight17.14 lbs
- Housing Type4-Bolt Flange
- DescriptionF4B-K-203L-HT
- Number Of Mounting Holes4
- Suitable For High Temp AppYes
- Long DescriptionThe F4B-K-203L-HT is a tapered roller bearing unit, 4-bolt flange type with a 2-3/16 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, labyrinth seal, and is suitable for high temperature applications in the F4B-K series. It weighs 17.140 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data