Motion
12165
Duralip (XNBR) Oil Seal - Solid, 1.219 in Shaft Dia., 1.979 in OD, 0.475 in Overall Width, HMA85 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #00767719
MFR #12165
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 1.219 in Shaft Dia., 1.979 in OD, 0.475 in Overall Width, HMA85 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #00767719
MFR #12165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.45/each

Specifications

Dimensions

  • Outside Diameter
    1.979 in
  • Overall Width
    0.475 in
  • Shaft Diameter
    1.219 in
  • Weight
    0.05 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMA85 Design
  • Design Type
    HMA85
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311889926
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Double Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.

Overview

Mfr description
12165 OIL SEAL
  • Metal Cased With Stepped Id
  • Non-Spring-Loaded
  • Single-Lip Seal With Auxiliary Dirt/Dust Lip ("Double-Lip").

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought