Motion
160B9F
Idler Roller Chain Sprocket - 160 / 2 in, 1 Strand, 1.5000 in Bore, 9 Teeth, Steel Material
Mi Item #00767748
MFR #160B9F
Price$312.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 160 / 2 in, 1 Strand, 1.5000 in Bore, 9 Teeth, Steel Material
Mi Item #00767748
MFR #160B9F

Mfr description
160B9F IDLER SPKT WITH NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Length Through Bore  
    2.2500 in
  • Outside Diameter  
    6.7000 in
  • Pitch  
    2.0000 in

Details

  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    B
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)