1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Alemite Tools & Equipment
47200
Continuous Pressure Relief Vent, Operating Pressure: 1 to 5psi, Head Angle: Straight, Fitting Thread Type: PTF
MI ITEM #
00767855
MFR #
47200
List Price
$3.78
/each
Qty
List Price
$3.78
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
Alemite Tools & Equipment 47200
Alemite Tools & Equipment
47200
Continuous Pressure Relief Vent, Operating Pressure: 1 to 5psi, Head Angle: Straight, Fitting Thread Type: PTF
MI ITEM #
00767855
MFR #
47200
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alemite Tools & Equipment
47200
Continuous Pressure Relief Vent, Operating Pressure: 1 to 5psi, Head Angle: Straight, Fitting Thread Type: PTF
MI ITEM #
00767855
MFR #
47200
Availability:
In stock
List Price
$3.78
/each
Sign in
for your price
Qty
List Price
$3.78
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
47200 RELIEF FTG 1/5PSI 1/8 PT F
Use on gearbox housings and bearings (such as king pins, universal joints, etc.) where excessive lubrication pressure is not desirable
Threads: 1/8” PTF SAE SPL Short
Show More
Specifications
Finish
Zinc
Fitting Thread Size
1/8 in, 1/8 in
Fitting Thread Type
PTF, PTF
Head Angle
Straight, Straight
Includes Deflector
Deflector Not Included, Deflector Not Included
Material
Steel, Steel
Operating Pressure
1 to 5 psi
Weight
11.10 lbs
Product Type
Continuous Pressure Relief Vents
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data