1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
22587 Kit
Oil Seal Kit - Seal & Sleeve, 2.125 in Shaft Dia., 3.505 in OD, 0.750 in Width, Nitrile Lip
MI ITEM #
00767860
MFR #
22587 Kit
Price
$50.92
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seal Kits
CR SEALS (SKF) 22587 Kit
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
22587 Kit
Oil Seal Kit - Seal & Sleeve, 2.125 in Shaft Dia., 3.505 in OD, 0.750 in Width, Nitrile Lip
MI ITEM #
00767860
MFR #
22587 Kit
Mfr description
22587 OIL SEAL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$50
.92
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
3.505 in
Overall Width
0.750 in
Shaft Diameter
2.125 in
Weight
0.40 lbs
Width
0.750 in
Details
Assembly Type
Seal & Sleeve
Lip Material
Nitrile
Manufacturer Upc Number
085311025218
UPC_NO
085311025218
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items