Motion
D80B13F
Idler Roller Chain Sprocket - 80 / 1 in, 2 Strand, 1.0000 in Bore, 13 Teeth, Steel Material
MI ITEM #00767879
MFR #D80B13F
Price$174.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 80 / 1 in, 2 Strand, 1.0000 in Bore, 13 Teeth, Steel Material
MI ITEM #00767879
MFR #D80B13F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$174.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter  
    4.6570 in
  • Pitch  
    1.0000 in

Details

  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Needle Bearing

Overview

Mfr description
D80B13F IDLER SPKT WITH NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought