Motion
110
3 Way Mechanical Jaw Puller - 20 ton Capacity, 1.00 to 15.00 in Spread, 9.67 in Reach
Mi Item #00767897
MFR #110
Price$547.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Way Mechanical Jaw Puller - 20 ton Capacity, 1.00 to 15.00 in Spread, 9.67 in Reach
Mi Item #00767897
MFR #110

Mfr description
110 9.67" 20 TON 3 JAW PULLER
  • Safety Cage guides jaws for fast setup, solid contact and superior safety
  • Center bolt threads designed for less effort to apply high torque
  • T-handle locks jaws precisely where you set them
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$547.37/each

Specifications

Dimensions

  • Forcing Screw Length
    19-1/4 in
  • Jaw Width
    1.00 in
  • Reach
    9.67 in
  • Screw Size
    0.75 in
  • Spread
    1.00 to 15.00 in
  • Weight
    16.00 lbs

Details

  • Capacity
    20 ton
  • Manufacturer Product Page
  • Manufacturer Upc Number
    733477000340
  • Maximum Torque
    275 ft-lbs
  • Number Of Jaws
    3 Jaw
  • Puller Type
    3 Way Jaw Puller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)