Motion
36944 Kit
Oil Seal Kit - 3.562 in Shaft Dia., 5.256 in OD, 0.718 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00767968
MFR #36944 Kit
List Price$127.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - 3.562 in Shaft Dia., 5.256 in OD, 0.718 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00767968
MFR #36944 Kit

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.35/each for your price

Overview

Mfr description
36944 OIL SEAL

Specifications

  • Shaft Diameter
    3.562 in
  • Outside Diameter
    5.256 in
  • Overall Width
    0.718 in
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311033251
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text