Motion
00116
Lubricant - No, 11 oz, Aerosol Can, Transparent Color
MI ITEM #00768054
MFR #00116
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No, 11 oz, Aerosol Can, Transparent Color
MI ITEM #00768054
MFR #00116

Mfr description
00116 (C30116) LPS1 GREASELESS LUBE
  • Provides a dry, thin, lubricating film
  • Resists oil, dust and dirt build-up
  • Ideal for delicate mechanisms
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.61/each

Specifications

Dimensions

  • Boiling Point
    415.4 °F
  • Case Weight
    12 lbs
  • Container Size
    11 oz
  • Freezing Point
    -58 °F
  • Shelf Life
    5 yr
  • VOC Content
    0.4 %
  • Weight
    12.00 lbs

Details

  • Appearance
    Aerosol Gas
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Transparent
  • Composition
    Carbon Dioxide, Hydrotreated Light Distillates, Hydrotreated Middle Distillates
  • Container Type
    Aerosol Can
  • Dielectric Strength
    32 kV
  • Features & Benefits
    • Provides a dry, thin, lubricating film • Resists oil, dust and dirt build-up • Ideal for delicate mechanisms • Removes carbon build-up from surfaces • Displaces moisture • Safe on paint, fabric and most plastics • Used worldwide in aviation • VOC-compliant in all 50 states • Inverta spray valve allows user to spray in an upright or inverted position • NSF® registered H2 #059847 (aerosol), #129040 (bulk) • Applications: Cables, circuit breakers, electric motors, electronic connectors, generators, hinges, ignition systems and locks
  • Film Type
    Dry Thin Lubricant
  • Flammability
    Flammable
  • Flash Point
    174.2 °F
  • Food Grade
    No
  • Lubricant Film
    Dry
  • Lubrication Type
    Greaseless Lubricant
  • Manufacturer Product Page
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -60 °F
  • NSF Rating
    H2
  • Odor
    Characteristic
  • Operating Temperature Range
    -60 to 350 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Greaseless Lubricant
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.7
  • Series
    LPS 1
  • Temperature Range
    -60 to 350 °F
  • Type
    Lubricant
  • UPC_NO
    078827301167
  • Viscosity
    Less than 3.8 cSt at 25 °C
  • Working Temperature
    -60 to 350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)