Motion
00122
Lubricant - No 1, 20 oz, Bottle, Transparent Color
Mi Item #00768085
MFR #00122
Price$38.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - No 1, 20 oz, Bottle, Transparent Color
Mi Item #00768085
MFR #00122

Mfr description
00122 (C00122) LPS1 GREASELESS LUBE
  • Provides a dry, thin, lubricating film
  • Resists oil, dust and dirt build-up
  • Ideal for delicate mechanisms
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.07/each

Specifications

Dimensions

  • Boiling Point
    415.4 °F
  • Case Weight
    18 lbs
  • Container Size
    20 oz
  • Freezing Point
    -58 °F
  • Shelf Life
    10 yr
  • Specific Gravity
    0.79 to 0.81
  • VOC Content
    0.004
  • Weight
    1.25 lbs

Details

  • Additives Included
    No Additives
  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Transparent
  • Composition
    Hydrotreated Light Distillates, Hydrotreated Middle Distillates, Carbon Dioxide
  • Container Type
    Aerosol Can
  • Dielectric Strength
    32 kV
  • Environmental Protection Standard
    Does Not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Features & Benefits
    • Provides a dry, thin, lubricating film • Resists oil, dust and dirt build-up • Ideal for delicate mechanisms • Removes carbon build-up from surfaces • Displaces moisture • Safe on paint, fabric and most plastics • Used worldwide in aviation • VOC-compliant in all 50 states • Inverta spray valve allows user to spray in an upright or inverted position • NSF® registered H2 #059847 (aerosol), #129040 (bulk) • Applications: Cables, circuit breakers, electric motors, electronic connectors, generators, hinges, ignition systems and locks
  • Film Type
    Dry Thin Lubricant
  • Flammability
    Flammable
  • Flash Point
    174.2 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Dry
  • Lubrication Type
    Dry Film Lubricant
  • Manufacturer Product Page
  • Max Operating Temperature
    350 °F
  • Military Standard
    MIL-C-23411A
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 350 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Greaseless Lubricant
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.7
  • Series
    LPS 1
  • Standards Met
    NSF Registration #129040
  • Temperature Range
    -60 to 350 °F
  • Type
    Lubricant
  • Viscosity
    Less than 3.8 cSt at 25 °C
  • Working Temperature
    -60 to 350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)