Motion
24XL05-F
Timing Belt Idler Sprocket - 0.2000 in Pitch, 24 Teeth, 0.5000 in Bore, Steel Material
MI ITEM #00768124
MFR #24XL05-F
Your Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Idler Sprocket - 0.2000 in Pitch, 24 Teeth, 0.5000 in Bore, Steel Material
MI ITEM #00768124
MFR #24XL05-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.16/each(List $46.18)

Overview

Mfr description
24XL05-F TIMING PULLEY WITH NEEDLE BRG

Specifications

  • Belt Type
    Timing Belt
  • Pitch
    0.2000 in
  • Number Of Teeth
    24
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.5000 in
  • Pulley Material
    Steel
  • Face Width
    0.4375 in
  • Type Of Bearing
    Needle Bearing
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought