Motion
720502
Single Lip Oil Seal - Split, 16.000 in Shaft Dia., 18.000 in OD, 0.938 in Overall Width, HSF1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00768127
MFR #720502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Split, 16.000 in Shaft Dia., 18.000 in OD, 0.938 in Overall Width, HSF1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00768127
MFR #720502

Mfr description
720502 SPLIT SEAL
  • These seals are mainly used in heavy-duty applications like gear drives, propeller shafts, cold and hot mill work rolls, pumps, and paper machinery
  • All HSF seals are manufactured oversized relative to the housing bore diameter and depth to enable proper seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    18.000 in
  • Overall Width
    0.938 in
  • Shaft Diameter
    16.000 in
  • Weight
    6.08 lbs

Details

  • Case Design
    Rubber, fabric reinforced seals
  • Casing
    Fabric-reinforced rubber
  • Compatible V-Rings
    404000;404002;4040044;4040066;404053
  • Compatible Wear Sleeves
    86407
  • Construction Description
    Oil seal, Heavy Industrial, split
  • Design Type
    HSF1
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311394666
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)