Motion
16H1-F
Timing Belt Idler Sprocket - 0.5000 in Pitch, 16 Teeth, 1.0000 in Bore, 1.0000 in Belt Width, Steel Material
Mi Item #00768179
MFR #16H1-F
Price$61.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Idler Sprocket - 0.5000 in Pitch, 16 Teeth, 1.0000 in Bore, 1.0000 in Belt Width, Steel Material
Mi Item #00768179
MFR #16H1-F

Mfr description
16H1-F TIMING PULLEY WITH NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.39/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Bore Diameter
    1.0000 in
  • Face Width
    1.0625 in
  • Outside Diameter
    2.4940 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    Timing Belt
  • Manufacturer Product Page
  • Number Of Teeth
    16
  • Pulley Material
    Steel
  • Type Of Bearing
    Needle Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)