Motion
18H3-F
Timing Belt Idler Sprocket - 0.5000 in Pitch, 18 Teeth, 1.0000 in Bore, 3.0000 in Belt Width, Steel Material
Mi Item #00768226
MFR #18H3-F
Price$116.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Idler Sprocket - 0.5000 in Pitch, 18 Teeth, 1.0000 in Bore, 3.0000 in Belt Width, Steel Material
Mi Item #00768226
MFR #18H3-F

Mfr description
18H3-F TIMING PULLEY WITH NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.80/each

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Bore Diameter
    1.0000 in
  • Face Width
    3.0625 in
  • Outside Diameter
    2.8125 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    Timing Belt
  • Manufacturer Product Page
  • Number Of Teeth
    18
  • Pulley Material
    Steel
  • Type Of Bearing
    Needle Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)