Motion
18XH2-F
Timing Belt Idler Sprocket - 0.8750 in Pitch, 18 Teeth, 1.0000 in Bore, 2.0000 in Belt Width, Steel Material
MI ITEM #00768249
MFR #18XH2-F
Your Price$227.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Idler Sprocket - 0.8750 in Pitch, 18 Teeth, 1.0000 in Bore, 2.0000 in Belt Width, Steel Material
MI ITEM #00768249
MFR #18XH2-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$227.38/each(List $261.49)

Overview

Mfr description
18XH2-F TIMING PULLEY WITH NEEDLE BRG

Specifications

  • Belt Type
    Timing Belt
  • Pitch
    0.8750 in
  • Number Of Teeth
    18
  • Belt Width
    2.0000 in
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    4.9030 in
  • Pulley Material
    Steel
  • Face Width
    2.0625 in
  • Type Of Bearing
    Needle Bearing
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text