Motion
L070 1/4 RSB NKW N/LBL

LOVEJOY INC
L070 1/4 RSB NKW N/LBL

68514410427 Jaw Coupling Hub - Cplg Size: 070, Straight Jaw, 0.2500 in Bore, Rough Stock, Sintered Iron
MI ITEM #00768261
MFR #L070 1/4 RSB NKW N/LBL
Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L070 1/4 RSB NKW N/LBL

68514410427 Jaw Coupling Hub - Cplg Size: 070, Straight Jaw, 0.2500 in Bore, Rough Stock, Sintered Iron
MI ITEM #00768261
MFR #L070 1/4 RSB NKW N/LBL

Mfr description
L070-HUB-1/4 RSB-NKW-N/LBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.04/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.2500 in
  • Bore Length
    0.7500 in
  • Coupling Diameter
    1.3600 in | 34.53 mm
  • Coupling Overall Length
    1.9800 in, 50.28 mm
  • Coupling Size
    L070
  • Coupling Size Code
    L070
  • Hub End Diameter
    1.3600 in
  • Hub Length
    0.7500 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    1.3600 in
  • Weight
    0.27 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    RSB
  • Element Durometer
    80 A
  • Element Material
    SOX (NBR) Rubber
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    0.07 hp
  • Hub Material
    Sintered Iron
  • Hub Style
    Stock Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144104274
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    43.2, 4.88 N-m
  • Torque Rating (in-lb)
    43.2 in-lbs
  • Transmissible Torque
    43.2 in-lbs
  • UPC_NO
    685144104274

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)