Motion
AM
Manual Tensioner - Series: A, Shaft Mount, Single Arm
Mi Item #00768332
MFR #AM
Price$68.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: A, Shaft Mount, Single Arm
Mi Item #00768332
MFR #AM

Mfr description
AM SHAFT MTD TENSIONER ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.26/each

Specifications

Dimensions

  • Mounting Hole Diameter
    1.0000 in
  • Overall Width
    1.6250 in

Details

  • Adjustment Type
    Single Arm
  • Mount Type
    Shaft Mount
  • Product Types
    Shaft Mounted Tensioner
  • Series
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)