Specifications
Dimensions
- Mounting Hole Diameter0.8125 in
- Overall Width4.0000 in
Details
- Adjustment TypeHeavy Duty Arm
- Mount TypeSlot Adjustment
- Product TypesHeavy Duty Tensioner
- SeriesBB1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)