Overview
Mfr description
BB2 HEAVY DUTY TENSIONER ONLY
Specifications
- Product TypesHeavy Duty Tensioner
- Adjustment TypeHeavy Duty Arm
- Mounting Hole Diameter0.8125 in
- Overall Width4.0000 in
- Mount TypeSlot Adjustment
- SeriesBB2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data