Motion
GM
Manual Tensioner - Series: G, Flange Mount, Flange Mount
Mi Item #00768454
MFR #GM
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: G, Flange Mount, Flange Mount
Mi Item #00768454
MFR #GM

Mfr description
GM FLANGE MOUNTED POSITIONER ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.0000 in
  • Mounting Hole Diameter
    0.3750 in
  • Overall Width
    2.0000 in

Details

  • Adjustment Type
    Flange Mount
  • Mount Type
    Flange Mount
  • Product Types
    Flange Mount Tensioner
  • Series
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)