Motion
R4BDD
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 3.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring
Mi Item #00768464
MFR #R4BDD
Price$56.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 3.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring
Mi Item #00768464
MFR #R4BDD

Mfr description
R 4B DD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    0.1960 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.1960 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R 4B DD BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R4BDD is a radial deep groove ball bearing with a 0.2500 in bore, double sealed, 0.7500 in outside diameter, and 0.1960 in width for compact applications.
  • Manufacturer Catalog Number
    R4BDD
  • Manufacturer Upc Number
    029176020049
  • Max Rpm
    45000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +230 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1610 N
  • Radial Static Load Capacity
    660 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)