Motion
GS
Manual Tensioner - Series: G, Flange Mount, Flange Mount
Mi Item #00768482
MFR #GS
Price$16.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: G, Flange Mount, Flange Mount
Mi Item #00768482
MFR #GS

Mfr description
GS FLANGE MTD TENSIONER ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.94/each

Specifications

Dimensions

  • Bolt Center To Center Length
    1.7500 in
  • Mounting Hole Diameter
    0.2500 in
  • Overall Width
    1.1250 in

Details

  • Adjustment Type
    Flange Mount
  • Mount Type
    Flange Mount
  • Product Types
    Flange Mount Tensioner
  • Series
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)