Motion
HL
Manual Tensioner - Series: H, Screw Adjustment, Screw & Slide Arm
Mi Item #00768505
MFR #HL
Price$268.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: H, Screw Adjustment, Screw & Slide Arm
Mi Item #00768505
MFR #HL

Mfr description
HL SCREW ADJ TENSIONER ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.70/each

Specifications

Dimensions

  • Bolt Center To Center Length
    14.5000 in
  • Mounting Hole Diameter
    0.6250 in
  • Overall Width
    4.3750 in

Details

  • Adjustment Type
    Screw & Slide Arm
  • Mount Type
    Screw Adjustment
  • Product Types
    Screw Adjustment Tensioner
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)