Motion
TMFT 36

SKF
TMFT 36

Bearing Fitting Tool Kit - 10 to 55 mm, 26 to 120 mm, Bearing Fitting Tool Kit, Dimensions: 530 x 110 x 360 mm
Mi Item #00768547
MFR #TMFT 36
Price$2,097.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMFT 36

Bearing Fitting Tool Kit - 10 to 55 mm, 26 to 120 mm, Bearing Fitting Tool Kit, Dimensions: 530 x 110 x 360 mm
Mi Item #00768547
MFR #TMFT 36

Mfr description
TMFT36 BEARING TOOL KIT (OLD TMFT33)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,097.76/each

Specifications

Dimensions

  • Dimensions WxHxD
    530 x 110 x 360 mm
  • Outside Diameter
    26 to 120 mm
  • Weight
    10.58 lbs

Details

  • Bore Range
    10 to 55 mm
  • Includes
    (1) Case, (3) Sleeves, (36) Rings
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572335659
  • Operating Temperature
    -22 to 230 °F
  • Tool Type
    Bearing Fitting Tool Kit
  • UPC_NO
    7316572335659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)