Motion
LL
Manual Tensioner - Series: L, Slide Adjustment, Verticle Mount
MI ITEM #00768582
MFR #LL
Your Price$239.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: L, Slide Adjustment, Verticle Mount
MI ITEM #00768582
MFR #LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.78/each(List $275.76)

Overview

Mfr description
LL SLIDE ADJ TENSIONER ONLY

Specifications

  • Product Types
    Slide Adjustment Tensioner
  • Adjustment Type
    Verticle Mount
  • Mounting Hole Diameter
    0.6250 in
  • Overall Width
    7.0000 in
  • Mount Type
    Slide Adjustment
  • Bolt Center To Center Length
    5.3750 in
  • Maximum Travel
    8.0000 in
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text