Specifications
Dimensions
- Bolt Center To Center Length3.0000 in
- Mounting Hole Diameter0.3750 in
- Overall Width4.0000 in
Details
- Adjustment TypeVerticle Mount
- Mount TypeSlide Adjustment
- Product TypesSlide Adjustment Tensioner
- SeriesL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)