Motion
LS
Manual Tensioner - Series: L, Slide Adjustment, Verticle Mount
MI ITEM #00768625
MFR #LS
Your Price$55.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: L, Slide Adjustment, Verticle Mount
MI ITEM #00768625
MFR #LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.82/each(List $64.19)

Overview

Mfr description
LS SLIDE ADJ TENSIONER ONLY

Specifications

  • Product Types
    Slide Adjustment Tensioner
  • Adjustment Type
    Verticle Mount
  • Mounting Hole Diameter
    0.2500 in
  • Overall Width
    2.3750 in
  • Mount Type
    Slide Adjustment
  • Bolt Center To Center Length
    1.7500 in
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text