Motion
RL
Manual Tensioner - Series: R, Angle Mount, Angle Mount
Mi Item #00768645
MFR #RL
Price$121.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: R, Angle Mount, Angle Mount
Mi Item #00768645
MFR #RL

Mfr description
RL ANGLE MTD TENSIONER ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.38/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.0000 in
  • Mounting Hole Diameter
    0.6250 in
  • Overall Width
    3.5000 in

Details

  • Adjustment Type
    Angle Mount
  • Mount Type
    Angle Mount
  • Product Types
    Angle Mount Postioner
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)