Motion
415SMTP25B

BROWNING
415SMTP25B

Hydroil Shaft Mount Speed Reducer - Reducer Size: 415, 25:1 Ratio, 2.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #00768675
MFR #415SMTP25B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415SMTP25B

Hydroil Shaft Mount Speed Reducer - Reducer Size: 415, 25:1 Ratio, 2.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #00768675
MFR #415SMTP25B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    415
  • Housing Dimensions
    16.78 x 25.04 x 31.8 in
  • Housing Height
    31.8000 in
  • Housing Length
    16.7800 in
  • Housing Width
    25.0400 in
  • Input Size
    2.3750 in
  • Manufacturer Reducer Size
    415
  • Maximum Output RPM
    80
  • Maximum Output Size
    4.9375 in
  • Maximum Output Torque
    900.34 in-Lbs @1750 input rpm, 1 HP
  • Nominal Ratio
    25:1
  • Weight
    954.00 lbs

Details

  • Actual Ratio
    25:1
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    415SMTP25B
  • Manufacturer Upc Number
    662460575605
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    415SMTP
  • Standards Met
    AGMA
  • UPC_NO
    662460575605

Overview

Mfr description
415SMTP25B TORQUE TAPER PLUS REDUCER
  • Single Taper Bushing: Exclusive single TorqTaper Bushing installs from driving side of the unit for easy on - easy off mounting.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Standard Seals: Commercially available double lip seals ride on plunge ground shafts.
  • Options & Accessories: Complete range of motor mounts, belt guards, fan kits and backstop options.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought