Motion
6135
Mi Item #00768688
MFR #6135
Price$201.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00768688
MFR #6135

Mfr description
6135 FTG HEADER 3 POSITION LUBRICATING
  • These fittings and nozzles are used at the lubrication point to deliver the oil mist as it comes from the generator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.27/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Overall Height
    2-3/4 in
  • Overall Length
    2-3/4 in
  • Thread Size
    1/8 in
  • Tubing Connection Size
    1/4 in
  • Weight
    0.50 lbs

Details

  • Female Thread Type
    NPTF
  • Fitting Thread Type
    NPTF
  • Includes Fittings
    Fittings Included
  • Number Of Fittings
    3
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)