1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BREWER MACHINE & GEAR CO
RS
Manual Tensioner - Series: R, Angle Mount, Angle Mount
MI ITEM #
00768691
MFR #
RS
Price
$24.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
BREWER MACHINE & GEAR CO RS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BREWER MACHINE & GEAR CO
RS
Manual Tensioner - Series: R, Angle Mount, Angle Mount
MI ITEM #
00768691
MFR #
RS
Mfr description
RS ANGLE MTD TENSIONER ONLY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.54
/each
Add to Cart
Specifications
Dimensions
Bolt Center To Center Length
1.7500 in
Mounting Hole Diameter
0.2500 in
Overall Width
1.1250 in
Details
Adjustment Type
Angle Mount
Mount Type
Angle Mount
Product Types
Angle Mount Postioner
Series
R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items