Motion
6136
Mi Item #00768707
MFR #6136
Price$318.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00768707
MFR #6136

Mfr description
6136 FTG HEADER 6 POSITION LUBRICATING
  • Hard-to-reach machine bearings requiring lubrication can be connected to central points by tubing or whip hose leading from the bearings to header blocks
  • Blocks come equipped with hydraulic fittings (1612-B) and are available for three or six bearings
  • Includes compression fitting connections for 1/4" tubing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.32/each

Specifications

Dimensions

  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Overall Height
    5-3/4 in
  • Overall Length
    5-3/4 in
  • Thread Size
    1/8 in
  • Tubing Connection Size
    1/4 in
  • Weight
    1.10 lbs

Details

  • Female Thread Type
    NPTF
  • Fitting Thread Type
    NPTF
  • Includes Fittings
    Fittings Included
  • Number Of Fittings
    6
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)