Motion
SL
Manual Tensioner - Series: S, Base Mount, Single Arm
Mi Item #00768709
MFR #SL
Price$174.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: S, Base Mount, Single Arm
Mi Item #00768709
MFR #SL

Mfr description
SL BASE MTD TENSIONER ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.02/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.2500 in
  • Mounting Hole Diameter
    0.6250 in
  • Overall Width
    4.5625 in

Details

  • Adjustment Type
    Single Arm
  • Mount Type
    Base Mount
  • Product Types
    Base Mount Tensioner
  • Series
    S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)