Specifications
Dimensions
- Mounting Hole Diameter0.2500 in
- Overall Width1.9688 in
Details
- Adjustment TypeSingle Arm
- Mount TypeBase Mount
- Product TypesBase Mount Tensioner
- SeriesS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)