Motion
TM22
Spring Loaded Automatic Tensioner - 22 lb Max Spring Force
Mi Item #00768775
MFR #TM22
Price$274.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Loaded Automatic Tensioner - 22 lb Max Spring Force
Mi Item #00768775
MFR #TM22

Mfr description
TM-22 SPRING TENSIONER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.22/each

Specifications

Dimensions

  • Maximum Spring Force
    22 lb
  • Maximum Travel
    4.8125 in
  • Overall Height
    3.0000 in
  • Overall Length
    8.6875 in
  • Overall Width
    3.1250 in

Details

  • Manufacturer Product Page
  • Material
    High-Grade Semi-Steel Casting
  • Mounting
    Rhombus Mount
  • Rotation
    360°
  • Series
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)