Motion
XM
Manual Tensioner - Series: X, Float Mount, Float Mount
Mi Item #00768793
MFR #XM
Price$175.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: X, Float Mount, Float Mount
Mi Item #00768793
MFR #XM

Mfr description
XM FLOATING MOUNT TENSIONER ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.85/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.0000 in
  • Mounting Hole Diameter
    0.3750 in
  • Overall Width
    4.0000 in

Details

  • Adjustment Type
    Float Mount
  • Mount Type
    Float Mount
  • Product Types
    Float Mount Tensioner
  • Series
    X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)