Overview
Mfr description
S09 IDLER SHAFT WITH SET COLLAR
Specifications
- Shaft Diameter2.0000 in
- Shaft Length13.0000 in
- Overall Length13.0000 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data