Motion
P27-14M-55F
HTD Idler Sprocket - 14 mm Pitch, 27 Teeth, 1.0000 in Bore, 55 mm Belt Width, Steel Material
Mi Item #00768833
MFR #P27-14M-55F
Price$189.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Idler Sprocket - 14 mm Pitch, 27 Teeth, 1.0000 in Bore, 55 mm Belt Width, Steel Material
Mi Item #00768833
MFR #P27-14M-55F

Mfr description
P27-14M-55F HTD IDLER SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.29/each

Specifications

Dimensions

  • Belt Width
    55 mm
  • Bore Diameter
    1.0000 in
  • Face Width
    2.3125 in
  • For Belt Width
    55 mm
  • Outside Diameter
    4.6250 in
  • Pitch
    14 mm

Details

  • Belt Type
    HTD
  • Manufacturer Product Page
  • Number Of Teeth
    27
  • Pulley Material
    Steel
  • Type Of Bearing
    Needle Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)