Motion
GSM
Manual Tensioner - Series: GS, Base Mount, Flange Mount
Mi Item #00768923
MFR #GSM
Price$101.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: GS, Base Mount, Flange Mount
Mi Item #00768923
MFR #GSM

Mfr description
GSM FLANGE TENSIONER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.03/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.0000 in
  • Mounting Hole Diameter
    0.3750 in
  • Overall Width
    1.8750 in

Details

  • Adjustment Type
    Flange Mount
  • Mount Type
    Base Mount
  • Product Types
    Base Mount Tensioner
  • Series
    GS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)