Motion
BB4
Manual Tensioner - Series: BB4, Frame Mount, Heavy Duty Arm
MI ITEM #00768964
MFR #BB4
Price$504.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: BB4, Frame Mount, Heavy Duty Arm
MI ITEM #00768964
MFR #BB4

Mfr description
BB4 HEAVY DUTY TENSIONER ONLY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.71/each

Specifications

Dimensions

  • Maximum Travel
    6.0000 in
  • Mounting Hole Diameter
    0.8125 in
  • Overall Width
    5.5000 in

Details

  • Adjustment Type
    Heavy Duty Arm
  • Mount Type
    Frame Mount
  • Product Types
    Heavy Duty Tensioner
  • Series
    BB4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)