Motion
IS750
Tensioner Parts & Hardware - Machined Shoulder Stud, 2.9375 in OAL, Steel Material
MI ITEM #00768986
MFR #IS750
Your Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - Machined Shoulder Stud, 2.9375 in OAL, Steel Material
MI ITEM #00768986
MFR #IS750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.90/each(List $27.85)

Overview

Mfr description
IS 750 THREADED STUD

Specifications

  • Product Types
    Machined Shoulder Stud
  • Material
    Steel
  • Overall Length
    2.9375 in
  • Thread Size A
    5/8-11
  • Shoulder Length
    0.3750 in
  • Thread Size B
    3/4-10
  • Base Diameter
    1-1/8 in
  • Shoulder Diameter
    1.1250 in
  • Base Length
    3/8 in
  • Manufacturer Product Page
  • Thread Length
    2-15/16 in
  • Weight
    0.48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text